ELECOM Lightning Cable A-Lightning U-shaped Connector Soft Silicone Material Certified Product USB Lightning Smartphone Tablet
Spesifikasi
| Color | White |
|---|---|
| Connector Shape | (1)Lightning,(2)USB-A |
| Main application | Connect a computer or charger with a USB-A connector to an iPhone, iPad, or iPod with a Lightning connector for charging and data transfer. *iPads cannot be charged from a computer. |
| Package | Bags, stickers |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A silicon Lightning cable with a U-shaped connector that allows the cable to be routed to the back of the connected device. The protruding width of the connector is small, and the cable can be routed to the back of the connected device, so even when charging the device while playing games or watching videos, the cable does not get in the way and the device is easy to hold. is. In addition, the cable is made of a soft silicone material, so it does not easily get bent, so it is recommended for bundling and carrying around for mobile use. You can charge and transmit data by connecting a device equipped with a Lightning connector to the USB port of a computer or AC charger.
You can charge and transfer data by connecting a computer or charger with a USB-A connector to an iPhone, iPad, or iPod equipped with a Lightning connector.
* IPad cannot be charged from a computer.
You can charge and transfer data by connecting a computer or charger with a USB-A connector to an iPhone, iPad, or iPod equipped with a Lightning connector.
* IPad cannot be charged from a computer.
Ulasan Produk
Tidak ada ulasan



















































































































































