ELECOM Lightning Cable A-Lightning High Durability Charging Data Transfer USB Lightning Smartphone Tablet

Sebelum PPN:
Rp409.900
Spesifikasi
ColorWhite
Connector Shape[1] Lightning (male), [2] USB-A (male)
Length (m)0.7 *Connector not included
Main applicationYou can charge and transfer data by connecting a computer or charger with a USB-A port to an iPhone, iPad, or iPod with a Lightning connector. *iPads cannot be charged from a computer.
PackagePET folding box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has about 10 times the durability and is resistant to disconnection. (* Compared to the manufacturer) A highly durable Lightning cable that can charge and transfer data to devices equipped with a Lightning connector such as iPhone, iPod, and iPad. * IPad cannot be charged from a computer.
Charging and data transfer are possible by connecting a PC or charger with a USB-A terminal to an iPhone, iPad, or iPod equipped with a Lightning connector. * IPad cannot be charged from a PC.

Ulasan Produk

Tidak ada ulasan