ELECOM Lightning 4-pole earphone terminal/conversion cable/design high durability/red MPA-XL35DS01RD

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)Approx. 0.1 (*Including connector)
ColorRed
ConnectorLightning male -3.5mm 4 pole stereo mini jack
Suitable ModelSmartphones and tablets that support audio output from the Lightning terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion cable that can convert a Lightning connector to a Φ3.5mm earphone jack. You can listen to music or make calls by connecting a device equipped with a Lightning connector to earphones or headphones equipped with a Φ3.5mm stereo mini plug. * Calls are limited to using earphones or headphones with a 4-pole microphone. It is a product that acquired Apple's official license "Made for iPhone/iPad/iPod". It also supports updates, so you can use it with confidence. By reducing friction with fillers and increasing the density inside the wire to create a strong and efficient conductor structure, we have increased the durability to bending while maintaining a slim appearance. The bush part is embossed to soften the impact caused by bending, and the base of the connector, which is most prone to disconnection, is reinforced. A special glossy coating mixed with powder gives it a luxurious appearance.

Ulasan Produk

Tidak ada ulasan