ELECOM LED Ring Light Selfie Light 3 Changeable Color Modes Maximum 640Lm 10 Levels Adjustable Brightness USB-A Charging with Clip-on Stand Live Streaming

Sebelum PPN:
Rp519.900
Spesifikasi
Brightness (Lm)Approximately 70 to 640 (theoretical value)
Cable Length (m)Approximately 1.0 (excluding remote control)
ColorBlack
Color Rendering Index (Ra)93~96
Color Temperature (K)2800~6700
Connector Shape[Power input side] USB-A male (cable integrated)
Dimmability10-step adjustment (daylight color, light bulb color, daylight white)
Included AccessoriesInstruction manual
InstallationClip
Life of Light SourceLighting time: 40,000 hours (design) *Product life is not guaranteed
Light Emission MethodWide area emission (lighting)
Mass (g)Approximately 531 (including clip stand and others)
Number of LED (pieces)(LED)28+28
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)[Overall] Approx. 160 x 112 x 708mm, [Ring Light] 160 x 19 x 166mm
Rated Input Current (A)1.4
Rated Input Voltage (V)5
Rated Power Input7W
Suitable ModelsEquipment with a width of about 55 mm to 85 mm, a thickness of about 12 mm or less, and a weight of about 280 g or less
Total Luminous Flux (Lm)Approximately 20 to 180 *Total luminous flux value measured by an integrating sphere

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a clip-type ring light that is ideal for video distribution, online meetings, online learning, online interviews, etc. You can switch between three colors: light bulb color, daylight color, and daylight white, and the flexible arm allows you to fine-tune the light angle. The diameter of the ring is 16 cm, which is easy to use, and it is compatible with desks up to about 2.5 cm in thickness.

Ulasan Produk

Tidak ada ulasan