ELECOM LCD protective film, blue light cut, anti-reflection, stick and remove filter

Sebelum PPN:
Rp699.900 - Rp1.399.900
Spesifikasi
Blue Light Blocking Rate0.42
Filter Thickness (mm)0.145 (other protective sheets 0.125)
Glare PreventionO
Reflectance (%)1.3(MAX0.9)
Type of Terminal FittingSilicon adsorption
UV Shading Rate (%)99(MAX99.6)
Visible Light Transmittance (%)86.9(MAX92)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed considering the eyes of modern people who have many opportunities to keep looking at the display! Liquid crystal protective film that cuts the blue part "blue light" in the light emitted by the LED liquid crystal display.
It can be used as a LCD protective film.
It can be used by those who want to take good care of themselves because it significantly cuts blue light.
It is hard to get fingerprints, and even if it does, you can easily wipe it off, so you can use it comfortably.
It uses a self-adsorption type material and can be easily pasted and peeled off.
A film with a high surface hardness of 3H.

Ulasan Produk

Tidak ada ulasan