ELECOM LCD protection filter, anti-peeping, antibacterial, 13.3W inch, 16:10

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number67-9252-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your screen from prying eyes while you are on the move or in the office! This is an antibacterial type privacy filter. It appears completely black from angles outside 60 degrees (30 degrees left and right) from the front of the screen, so you don't have to worry about people looking at your screen. The silver-based inorganic antibacterial agent suppresses the growth of germs and keeps the screen clean at all times. This product has the ability to suppress or inhibit the growth of bacteria on the surface and complies with the antibacterial test set by the Japan Standards Association (JSA). SIAA (Society of Antibacterial Products) has established quality and safety rules for antibacterial, antifungal, and antiviral processed products, and allows products that meet these rules to display the SIAA mark. The SIAA mark is displayed on products that have been quality controlled and information disclosed in accordance with the guidelines of the Society of Antibacterial Products, based on the results of evaluation using the ISO22196 method. (JP0122130A0015Q) With a reflectivity of 5.5%, it reduces surface reflections from lighting and external light, improving the visibility of the screen. With a transmittance of approximately 75%, it maintains a brightness that is gentle on the eyes and easy to see. The hard coat processing with a pencil hardness of 3H prevents scratches on the film surface. *Hardness 3H is the actual value. The surface is AG processed to diffuse the reflection of the background and light and reduce glare on the screen. It blocks 99.9% of UV rays, protecting your eyes and body from harmful UV rays. It is antistatic and dust does not easily adhere to it. It blocks approximately 50% of the blue part of the light emitted by LCD displays, called "blue light." *It is said that blue light can reach the retina without being absorbed by the cornea or lens of the eye, and can cause a decrease in retinal function. Three types of transparent stickers are included so that you can choose the way you like to apply it: double-sided stickers (monitor sticker type), round stickers (frame sticker type), and slide stickers. This product meets one or more of ELECOM's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.
Feature
Specification
*Compatible inches: 13.3W inches (16:10)*Dimensions: Width 287mm x Height 179mm*Filter thickness: 0.4mm*Visible light transmittance: Approximately 75%*Surface hardness: 3H*Blue light blocking rate: Approximately 50%*Antibacterial processing: SIAA certified JP0122130A0015Q/Antibacterial function/Antibacterial activity value of 2.0 or higher in JIS Z 2801 (antibacterial performance test) compliant testing*UV blocking rate: 99.9%*Reflectivity: 5.5%*Anti-static function: Yes*Accessories: Double-sided stickers (monitor-stick type) x 4, round stickers (frame-stick type) x 4, slide stickers x 6*Material: PET, UV-cured resin (louver layer)*Other: Environmentally friendly simple packaging

Ulasan Produk

Tidak ada ulasan