ELECOM LCD protection filter Peep prevention Privacy filter Blue light cut Security

Sebelum PPN:
Rp889.900 - Rp1.399.900
Spesifikasi
Blue Light Blocking RateAbout 42%
Filter Thickness (mm)0.3
Function[Anti-static] x
Included AccessoriesScreen sticker (double-sided sticker) x 6, Frame sticker type sticker x 6, Frame sticker (filter removal) type sticker x 8
Reflectance (%)5.5
Type of Terminal FittingDouble-sided tape or tab sticker
UV ProtectionO
UV Shading Rate (%)99.9
Visible Light Transmittance (%)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firmly guards the line of sight from around on the move or in the office. A thin peep prevention filter compatible with touch panels.
Achieves unprecedented thinness.
You don't have to worry about seeing your computer screen because the screen looks black from an angle outside 60 ° (about 30 ° to the left and right) centered on the front of the screen.
With a reflectance of 5.5%, it reduces surface reflections such as lighting and external light, improving the visibility of the screen.
With a transmittance of 69%, it maintains a brightness that is easy on the eyes and easy to see.
As the surface hardness is as high as 2H, it prevents scratches on the filter surface.
It blocks 99.9% of UV rays, so it protects your eyes and body from harmful UV rays.
The blue part "blue light" in the light emitted by the LED liquid crystal display is also cut by about 42%.
* It is said that blue light may reach the retina without being absorbed by the cornea or crystalline lens of the eye, causing functional deterioration of the retina.
The reflective surface and matte surface can be used properly according to the application and preference.
Uses a soft material that is unlikely to be damaged even if it bends.
Three types of transparent sticker, monitor sticker (double-sided sticker), frame sticker, and tab sticker, are included so that you can choose your preferred sticker.
Compatible with touch panels. (Due to the structure of the filter, the sensitivity may decrease depending on the touch panel compatible device.)

Ulasan Produk

Tidak ada ulasan