ELECOM Layer 2 2.5G Multi-Giga Web Smart Switch for Businesses

Sebelum PPN:
Rp10.999.900
Spesifikasi
Buffer Memory1.5MB (dynamically allocated to each port)
Capacity (MB)Main: 256
Communication ProtocolFull duplex, half duplex
Conformed StandardIEEE802.3bz,IEEE802.3ab,IEEE802.3u,IEEE802.3
Connector ShapeRJ-45 x 8, SFP x 2 (SFP+ 10G/1G compatible)
Data Packet RatePackets: 3,720,238 packets/second (2.5Gbps), 1,488,095 packets/second (1000Mbps), 148,809 packets/second (100Mbps)
IP AddressConfiguration method: Fixed IP, DHCP client
Jumbo FrameSupported (12Kbytes)
Number of Ports8 ports
Pattern SettingJapanese/English WebGUI
Suitable Cable2.5GBASE-T/1000BASE-T
Switching MethodStore & Forward
Transmission Speed2.5Gbps(2.5GBASE-T),1000Mbps(1000BASE-T),100Mbps(100BASE-TX)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Layer 2 Web Smart Switch supports 2.5G on all ports and is equipped with a 10G SFP+ slot for uplink. With two 10G SFP+ slots, it's ideal for schools, small and medium-sized businesses, and local governments to build high-speed networks at an affordable price. When combined with a Wi-Fi 7 access point, it can achieve even faster communication speeds.
All downlink ports support 2.5G, enabling 2.5G communications while continuing to use conventional Cat5e LAN cables. Additionally, the uplink port is equipped with two SFP+ module slots, allowing connection to a 10G network using an SFP+ module (sold separately). Connecting a Wi-Fi 7-compatible access point enables high-speed, high-capacity communications across the entire network.
*This is the theoretical maximum speed and does not represent the actual transfer speed. In order to communicate at 2.5Gbps, both the LAN cable and the device you connect must support 2.5GBASE-T (Cat5e or higher).
IEEE 802.1X authentication, Web authentication, and MAC address-based authentication can be configured on a per-port basis, providing a flexible authentication environment and enhanced security for connected devices.
The use of VLAN functionality allows flexible network sharing and division settings according to the company environment, enabling the creation of a secure network environment between different departments or floors.
Equipped with QoS functionality to protect important communications such as voice and video. Recommended for those who use real-time applications such as web conferencing and IP telephony where delays can be a problem.
Supports port trunking, which provides high-bandwidth communication and fault prevention. By bundling multiple ports, it provides backbone bandwidth expansion and redundancy to prevent communication interruptions even in the event of a cable failure.
The built-in loop prevention function automatically detects network loops and closes the port where the loop occurs, preventing communication failures and ensuring stable business operations.
Compatible with 19-inch rack mount installation. By using the included parts, it can be easily installed in a 19-inch rack mount (EIA standard).
The product can be mounted inside a storage box using the screw holes on the back of the product. [Manufacturer-confirmed storage box dimensions: 800mm wide x 630mm high x 250mm deep]
*When installing the product in a storage box, please prepare the screws separately. Also, please install the product so that the ambient temperature is within the operating environment conditions of the product.
Optional magnet (EHB-EX-MG4) sold separately. By attaching the magnet sold separately, it can also be installed on a metal surface.
In addition to using a metal case with excellent heat dissipation properties, it also achieves an operating temperature of 50°C, allowing for safe operation even in environments prone to high temperatures.
The silent fanless design eliminates noticeable operating noise, making it ideal for use in quiet locations such as schools and offices. The reduced number of moving parts also reduces the risk of fan failure.
The switch is equipped with a settings save and restore function that simplifies settings when replacing devices. Using saved configuration files, you can smoothly restore settings even for switches with complex settings. Supports not only HTTP but also TFTP, allowing you to use familiar methods.
Supports port mirroring. By simply changing the switch settings, you can capture packets required for fault analysis without the hassle of changing connections or arranging additional equipment.
The system uses a web setting interface that can be configured using only a browser. No additional applications need to be installed, and the system can be configured immediately. The user-friendly Japanese interface makes it easy even for inexperienced administrators.
The Easy Energy Saving E function saves up to 60% of power. [Measurement method]: Data is transferred from the load device to this product. The power consumption is compared after one minute when all ports are communicating and when there is no communication.
Compatible with the remote management service "Admin Link," which significantly reduces the time and cost of operating equipment. Admin Link is a remote management service that connects (Link) equipment installed in remote locations with administrators via the Internet. By enabling equipment monitoring and simple maintenance operations from remote locations, it reduces the effort required for equipment maintenance and management, significantly reducing the burden on equipment administrators.
The warranty period is a reassuring 3-year warranty (with send-back maintenance). Furthermore, send-back maintenance will be extended by 2 years (for a total of 5 years) exclusively for registered users. (The 2-year extended warranty provided through user registration is provided by ELECOM Support & Service Co., Ltd. (ESSC).)
We also offer paid delivery maintenance (1 year/3 years/5 years) and send-back maintenance (1 year/2 year extension).You can use it for business use for a long period of time with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*Auto MDI/MDI-X: Supported*BPDU transparency function: Supported*EAP transparency function: Supported*HOL blocking prevention: Not supported*IEEE802.1X authentication: Supported*IGMP Snooping: Supported*MIB: Standard MIB*QoS: Supported*RMON: Not supported*SNMP: Supported*SNMP TRAP: Supported*SNTP: SNTP client*Syslog: Supported*VLAN: Number of VLAN groups*Switching fabric: 80.0Gbps*Storm control: Supported*Spanning tree: Supported*Trunking: Supported (link aggregation)*Non-blocking: Supported*Firmware update method: HTTP/TFTP (Web)*Flash memory: 32MB*Port mirroring: Supported*Loop detection and prevention function: Loop prevention*Management tool: Adminlink compatible (remote management service)*Configuration restore/save method: HTTP/TFTP (Web)

Ulasan Produk

Tidak ada ulasan