ELECOM Laptop charging cable 2m PD 100W Type-C to DC square plug (11 x 4.5mm) [Compatible with Lenovo, NEC, and various devices]
Spesifikasi
| Cable Length (m) | Approximately 2 *Does not include connector |
|---|---|
| Color | [Cable] Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-C(TM) plug, [2] DC square plug (external dimensions 11mm x 4.5mm) |
| Package | Bag + sticker |
| Plug | Gold-plated pins (USB Type-C plug side) |
| Suitable For | Max 20V/5A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For fast charging of your computer when you are on a business trip or working remotely! This charging cable can be used with Lenovo/NEC laptops equipped with square ports by connecting it to an AC charger with a USB Type-C(TM) port. It is also compatible with some high-spec laptops. You can charge your computer without having to carry the AC adapter that comes with the device, reducing the amount of luggage you need to carry when traveling.
This charging cable can be used with Lenovo/NEC laptops. It supports 100W USB Power Delivery charging up to 20V/5A. By connecting to a compatible AC charger, you can quickly charge your laptop. It is also compatible with some high-spec laptops.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you need to carry when traveling. It's perfect for charging your computer when you're on a business trip or working remotely.
It is also recommended as a second AC charger. If you have two, you can leave one at the office and one at home, freeing you from having to carry a charger around, even if you are doing hybrid work that combines going to the office and working from home.
*The power connector is compatible with the square connector shape (external dimensions 11mm x 4.5mm) included with this product, and the included genuine AC adapter can be used with laptops with output voltage values of 19V to 20V.
*Please check with the computer manufacturer for details such as the output voltage value of the AC adapter included with the computer itself.
The cable is approximately 2m long, making it easy to use even when plugged into a socket on the floor or on a distant wall.
The USB Type-C(TM) plug uses a gold-plated pin connector that is resistant to rust and other factors and reduces signal degradation.
*If you are considering introducing this product to your business, we recommend that you verify it in your own environment before purchasing.
*This product is for use only with computers that use 19V to 20V. Please check the computer/genuine AC adapter you are using before purchasing. In addition, do not use this product with computers other than those that use 19V to 20V, as it may cause heat generation or fire.
*If you connect to an AC charger that supports USB Power Delivery with a lower wattage than the genuine AC adapter you are using, charging may be slow or may not occur. Please use an AC charger that supports USB Power Delivery with a higher wattage than the genuine AC adapter.
*We do not guarantee that this product will work with all computers.
*The manufacturer assumes no responsibility for any malfunctions that may occur when using this product.
*Depending on the manufacturer of the computer you are connecting to, the warranty may not apply if you use an AC charger or charging cable other than genuine products.
*An AC charger that supports USB Power Delivery for charging computers is not included.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
This charging cable can be used with Lenovo/NEC laptops. It supports 100W USB Power Delivery charging up to 20V/5A. By connecting to a compatible AC charger, you can quickly charge your laptop. It is also compatible with some high-spec laptops.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you need to carry when traveling. It's perfect for charging your computer when you're on a business trip or working remotely.
It is also recommended as a second AC charger. If you have two, you can leave one at the office and one at home, freeing you from having to carry a charger around, even if you are doing hybrid work that combines going to the office and working from home.
*The power connector is compatible with the square connector shape (external dimensions 11mm x 4.5mm) included with this product, and the included genuine AC adapter can be used with laptops with output voltage values of 19V to 20V.
*Please check with the computer manufacturer for details such as the output voltage value of the AC adapter included with the computer itself.
The cable is approximately 2m long, making it easy to use even when plugged into a socket on the floor or on a distant wall.
The USB Type-C(TM) plug uses a gold-plated pin connector that is resistant to rust and other factors and reduces signal degradation.
*If you are considering introducing this product to your business, we recommend that you verify it in your own environment before purchasing.
*This product is for use only with computers that use 19V to 20V. Please check the computer/genuine AC adapter you are using before purchasing. In addition, do not use this product with computers other than those that use 19V to 20V, as it may cause heat generation or fire.
*If you connect to an AC charger that supports USB Power Delivery with a lower wattage than the genuine AC adapter you are using, charging may be slow or may not occur. Please use an AC charger that supports USB Power Delivery with a higher wattage than the genuine AC adapter.
*We do not guarantee that this product will work with all computers.
*The manufacturer assumes no responsibility for any malfunctions that may occur when using this product.
*Depending on the manufacturer of the computer you are connecting to, the warranty may not apply if you use an AC charger or charging cable other than genuine products.
*An AC charger that supports USB Power Delivery for charging computers is not included.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5BCompatible%20with%20Lenovo%2C%20NEC%2C%20and%20various%20devices%5D/cbP113428443-2.jpg)
