Spesifikasi
| Cable Length (m) | Approximately 2 *Does not include connector |
|---|---|
| Color | [Cable] Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-CTM plug, [2] DC round plug (outer diameter 4.0 mm, inner diameter 1.7 mm, center plus) |
| Package | Bag + sticker |
| Plug | Gold-plated pins (USB Type-C plug side) |
| Suitable For | Max 20V/3A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge your computer when you're on a business trip or working remotely! This charging cable can be used with the Dynabook K50 series by connecting it to an AC charger with a USB Type-C(TM) port. You can charge your laptop without having to carry the AC adapter that comes with the device, reducing the amount of luggage you need to carry when traveling.
This is a charging cable that can be used with the Dynabook K50 series. It supports up to 20V/3A 60W USB Power Delivery charging. By connecting it to a compatible AC charger, you can charge your laptop.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you need to carry when traveling. It's perfect for charging your computer when you're on a business trip or working remotely.
It is also recommended as a second AC charger. If you are doing hybrid work that combines going to the office and working from home, you can leave two at the office and one at home, freeing you from having to carry a charger around.
The cable is approximately 2m long, making it easy to use even when plugged into a socket on the floor or on a distant wall.
The USB Type-C(TM) plug uses a gold-plated pin connector that is resistant to rust and other factors and reduces signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
This is a charging cable that can be used with the Dynabook K50 series. It supports up to 20V/3A 60W USB Power Delivery charging. By connecting it to a compatible AC charger, you can charge your laptop.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you need to carry when traveling. It's perfect for charging your computer when you're on a business trip or working remotely.
It is also recommended as a second AC charger. If you are doing hybrid work that combines going to the office and working from home, you can leave two at the office and one at home, freeing you from having to carry a charger around.
The cable is approximately 2m long, making it easy to use even when plugged into a socket on the floor or on a distant wall.
The USB Type-C(TM) plug uses a gold-plated pin connector that is resistant to rust and other factors and reduces signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
Ulasan Produk
Tidak ada ulasan



















































































































































/bbP113428407-2.jpg)
