ELECOM Laptop Charger PD65W Type-C x 2 Small Lightweight

Sebelum PPN:
Rp819.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorBlack
Connector ShapeUSB Type-C(TM) (USB-C(TM)) port x 2
Mass (g)About 127
Operating Temperature Range (°C)0~25
Plug ShapeFixed plug
Rated Input Current (A)1.5
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Power (W)When connected alone: USB Type-C1(TM) (USB-C1(TM)) port maximum output 20, USB Type-C2 port maximum output 65, When connecting two ports simultaneously: total maximum output 70, USB Type-C1 port maximum output 20, USB Type-C2 port maximum output 50
Width W x thickness x height H (mm)Approximately 55x29.5x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 2 USB Type-C(TM) (USB-C(TM)) ports, this USB AC charger can simultaneously charge two smartphones such as iPhones and laptops such as Windows. It is small and lightweight, so it is convenient to carry when going out or on a business trip.
A compact and lightweight USB AC charger that uses GaN (gallium nitride), equipped with 2 USB Type-C (TM) (USB-C (TM)) ports and can charge compatible smartphones, tablets, laptops, etc. is.
*Limited to devices that can be charged up to USB Power Delivery standard 65W.
There are 2 output terminals, so you can charge 2 smartphones such as iPhone and laptops such as Windows at the same time.
*When outputting from 2 ports simultaneously, the total maximum is 70W.
The USB Type-C port supports the USB Power Delivery standard and can charge laptops, smartphones, tablets, etc. that support the same standard.
When using the USB Type-C port alone, the output can be varied between 5V/3A, 9V/3A, 15V/3A, and 20V/3.25A depending on the device, and can be used from smartphones such as iPhones, tablets such as iPads, and high-performance Windows. You can charge a wide range of laptops at high speed.
It is small and lightweight, so it is convenient to carry when going out or on a business trip.
Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law).
USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between devices by exchanging information between the adapter and the connected device.
This product has been tested by the manufacturer and is equivalent to the USB-IF test, ensuring high safety and can be used for USB Power Delivery compatible products.
USB Power Delivery maximum output of this product is 65W.
*Cables are not included with this product. Separately prepare an MFi-certified USB Type-C to Lightning cable or an Elecom USB standard-certified USB Type-C to USB Type-C cable.
*Please do not charge when the device or charger is wet, as it may cause abnormal heat generation or burnout, which is very dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan