ELECOM Lapel microphone, clip microphone, 4-pole mini plug, omnidirectional, PC, conversion cable included, storage pouch, cable length: 1.8m, telework, web conference, online class, black
Spesifikasi
| Cable Length (m) | About 1.8 |
|---|---|
| Color | Black |
| Directivity | [Microphone] Omnidirectional |
| Frequency Band (Hz) | 20~20,000 |
| Included Accessories | Storage pouch, conversion cable (DIA3.5mm 4-pole mini plug-DIA3.5mm 4-pole mini jack x 2), wind jammer |
| Input Sensitivity | [Microphone] -42±2dB |
| Interface | DIA3.5mm 4-pole mini plug (L type) |
| Mass (g) | About 16 |
| Microphone Mute | None |
| Microphone Part | Electret condenser method |
| Suitable Models | Smartphones/tablets/PCs compatible with DIA3.5mm 4-pole mini plug (CTIA standard compliant) * Operation is not guaranteed on all smartphones/tablets/PCs. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A pin microphone with a clip that can be attached to clothes that are ideal for movie shooting.
Comes with a conversion cable that can connect earphones at the same time, a wind jammer that can reduce wind noise and noise caused by breathing, and a windscreen.
Comes with a conversion cable that can connect earphones at the same time, a wind jammer that can reduce wind noise and noise caused by breathing, and a windscreen.
Ulasan Produk
Tidak ada ulasan




















































































































































