ELECOM LAN cable, CAT6A compliant, anti-break nail, flat

Sebelum PPN:
Rp179.900 - Rp459.900
Spesifikasi
Cable Thickness (mm)Width approx. 6.4 x thickness 1.4
ColorBlack
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A(10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Cat6A LAN cable that supports 10GBASE-T, 10 Gigabit Ethernet, making it ideal for high-speed optical communications.
This LAN cable features a double structure with snap-resistant tab protectors and connectors made of highly durable materials for bending, making it difficult for the tabs to break. * Passed a 1000-bend test (verified by the manufacturer).
It prevents the cable from falling out due to broken claws, and can be firmly fixed to the LAN port for a long time.
It supports high frequency bands up to 500MHz, which is twice that of Cat6, and is resistant to noise interference, providing a high-speed, stable network environment.
It is a flat type that is approximately 1.4 mm thin and 6.4 mm wide, allowing it to be wired under carpets or in gaps between doors.
It is a twisted wire specification that is softer and easier to handle than solid wire.
It uses a slim connector that does not interfere with adjacent ports and does not protrude unnoticeably.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan