ELECOM LAN Cable Extension Connector, Left-Angled, Conversion Adapter, Cat5e RJ45 Relay Connector, Gigabit Compatible

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
InterfaceRJ45 connector
Mass (g)About 18
Outer Dimensions (mm)Width approx. 30 x depth approx. 53 x height approx. 17
ShieldingX (UTP specification)
StandardEnvironmental considerations: THINK ECOLOGY mark, Cat5e (1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)Up to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This RJ45 L-shaped conversion connector neatly routes Cat5e LAN cables without protruding. It allows you to route cables without protruding even in tight spaces, such as behind a desk or in the gaps of a computer rack. This eliminates the need to bend cables in tight spaces, reducing strain on the cables.
This is an RJ45 L-shaped conversion connector that allows the cable to exit facing left when connecting to a device.
It can be routed along the side of a laptop or docking station, so cables can be routed around a desk without sticking out. It is also convenient for use with routers, TVs, computers, etc. installed near the wall.
Since there is no need to forcibly bend the inserted cable, strain on the connector and cable is reduced even when used in tight spaces.
Ensures stable data transfer speeds in 1000BASE-T/100BASE-TX/10BASE-T environments.
There is little transmission loss during relaying, and degradation of data transmission due to extension of the LAN cable is reduced.
*This product allows you to change the orientation of a Cat5e LAN cable, but the Cat5e standard does not allow extension using cables, connectors, etc.
Can be used with UTP (Unshielded Twisted Pair) type LAN cables.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan