ELECOM LAN Cable Extension Connector, Cat6A 10Gbps Compatible, RJ45 Relay Connector, Magnetic Fixation, Gigabit Compatible, Compact

Sebelum PPN:
Rp179.900
Spesifikasi
ColorWhite
InterfaceRJ45 connector
Mass (g)About 7
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 14.6 x 30.6 x 19.3
ShieldingX (UTP specification)
StandardCat6A(10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission SpeedUp to 10Gbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This magnetic RJ45 connector extends Cat6A LAN cables. Compatible with 10GBASE-T, 1000BASE-TX, 1000BASE-T, 100BASE-TX, and 10BASE-T environments. It minimizes transmission loss during relaying and reduces degradation of data transmission due to extended LAN cables.
This is an RJ45 relay connector that extends Cat6A LAN cables.
The included magnet allows it to be attached to steel desks, computer racks, etc., keeping cables neat and tidy around your desk. It's also convenient for storing cables together.
Ensures stable data transfer speeds in 10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T environments.
There is little transmission loss during relaying, and degradation of data transmission due to extension of the LAN cable is reduced.
*Although it can be used to extend a Cat6A LAN cable, the Cat6A standard does not permit cable extension.
Its compact size makes it easy to install in small spaces.
Can be used with UTP (Unshielded Twisted Pair) type LAN cables.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
PoE:O

Ulasan Produk

Tidak ada ulasan