ELECOM LAN Cable Extension Connector, Cat6 RJ45 Relay Connector, Gigabit Compatible, Compact

Sebelum PPN:
Rp139.900
Spesifikasi
InterfaceRJ45 connector
Mass (g)About 5
Outer Dimensions (mm)Width approx. 14.6 x Depth approx. 30.6 x Height approx. 16.2
ShieldingX (UTP specification)
StandardEnvironmental considerations: THINK ECOLOGY mark, Cat6 (1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission Speed (Gbps)Up to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This RJ45 relay connector extends a Cat6 LAN cable. It can be used in 1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T environments. It minimizes transmission loss during relaying and reduces degradation of data transmission due to extended LAN cables.
This is an RJ45 relay connector that extends a Cat6 LAN cable.
Ensures stable data transfer speeds in 1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T environments.
There is little transmission loss during relaying, and degradation of data transmission due to extension of the LAN cable is reduced.
*Although it can be used to extend a Cat6 LAN cable, the Cat6 standard does not permit cable extension.
Its compact size makes it easy to install in small spaces.
Can be used with UTP (Unshielded Twisted Pair) type LAN cables.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan