ELECOM LAN cable extension connector CAT6A compliant high-speed RJ45 2 pieces Wired LAN relay connector with simple waterproof tape

Sebelum PPN:
Rp669.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)14.6x29.6x16.2
Included AccessoriesSimple prevention tape (width 20 mm x length 50 cm) x 2
InterfaceRJ-45
Mass (g)10
Operating Environment-10~60°C,10%~90%
PackageAluminum foil bag + sticker
Quantity2
StandardCAT6A compliant (compatible with 10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a CAT6A compliant RJ-45 relay connector that can extend the LAN cable. Its compact size does not get in the way even when installed in a narrow space. It supports PoE (IEEE802.3af).
* The cable and device to be connected must support PoE.

Ulasan Produk

Tidak ada ulasan