ELECOM LAN cable extension adapter Category 5 compatible With communication blocking function
Spesifikasi
| Color | White |
|---|---|
| Conform to | [10/100BASE-TX] compatible |
| Dimensions, Width W x Depth D x Height H (mm) | 26x47x23 |
| Mass (g) | 18 |
| Operating Environment | Temperature: 0-40°C, Humidity: 10-80% (no condensation) |
| Suitable For | [Line] Cat5/Cat5E/Cat6 (only 10/100BASE-TX supported) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An RJ-45 relay connector with a communication cutoff function equipped with a communication On / Off button. You can prevent data leakage due to unauthorized use when you leave your desk, and you can prevent data leakage when you are infected with a virus.
RJ-45 relay connector
With communication On / Off switch
Cat5 compatible (10 / 100BASE-TX compatible)
Compact size that does not get in the way even at hand
RJ-45 relay connector
With communication On / Off switch
Cat5 compatible (10 / 100BASE-TX compatible)
Compact size that does not get in the way even at hand
Feature
Specification[Wiremap] Straight wiring
Ulasan Produk
Tidak ada ulasan




















































































































































