ELECOM LAN cable CAT8 40Gbps Anti-break mesh cable

Sebelum PPN:
Rp169.900 - Rp569.900
Spesifikasi
Cable Thickness (mm)About 5.2
InterfaceRJ-45 connector
Number of Cores8 cores
PackageBag + sticker
StandardCat8(10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX/10GBASE-T/40GBASE-T)
StructureTwist wire (30 AWG)
Transmission Band (MHz)2000
Transmission Speed (Gbps)Up to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mesh type Cat8 compliant LAN cable that is compliant with 40 Gigabit Ethernet, which is ideal for high-speed optical communication, and realizes a high-speed and stable network environment. This LAN cable has a double structure that uses a protector to prevent the tabs from breaking and a connector that is highly durable against bending, making the tabs less likely to break. *Passed a 9,000-bending test (verified by the manufacturer)
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan