ELECOM LAN cable CAT7 10Gbps Anti-break mesh cable

Sebelum PPN:
Rp149.900 - Rp549.900
Spesifikasi
Cable Thickness (mm)About 5.2
InterfaceRJ-45 connector
Number of Cores8 cores
PackageBag + sticker
StandardCat7(10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX/10GBASE-T)
StructureTwist wire (30 AWG)
Transmission Band (MHz)600
Transmission Speed (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mesh type Cat7 equivalent LAN cable that complies with 10 Gigabit Ethernet "10GBASE-T" and provides a high-speed and stable network environment. This LAN cable has a double structure that uses a protector to prevent the tabs from breaking and a connector that is highly durable against bending, making the tabs less likely to break. *Passed a 9,000-bending test (verified by the manufacturer)
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan