ELECOM LAN Cable CAT6A Super Slim Anti-Break Nails

Sebelum PPN:
Rp159.900 - Rp459.900
Spesifikasi
Cable Thickness (mm)About 3.0
ColorBlack
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A(10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim Cat6A LAN cable that is compatible with 10GBASE-T, 10 Gigabit Ethernet, making it ideal for high-speed optical communications.
This LAN cable uses connectors made of highly durable materials that are resistant to bending, making the tabs less likely to break. * Passed a 1000-bend test (verified by the manufacturer).
It prevents the cable from falling out due to broken claws, and can be firmly fixed to the LAN port for a long time.
It supports high frequency bands up to 500MHz, which is twice that of Cat6, and is resistant to noise interference, providing a high-speed, stable network environment.
It uses a slim cable with a diameter of approximately 3.0 mm, making it ideal for wiring in tight spaces.
The cable is made of twisted wire with no cross-interposition, making it soft and easy to handle, and easy to install in tight spaces.
The short connector is approximately 40% more compact than previous models, and does not interfere with adjacent ports, making it less noticeable. *Compared to the LD-GPA series
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan