ELECOM LAN Cable CAT6A Compliant Gigabit Nail Breakage Prevention Super Slim Stranded Wire RoHS

Sebelum PPN:
Rp119.900 - Rp389.900
Spesifikasi
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A compliant (10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T compliant)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a new material connector that will never break under normal usage conditions! Compatible with 10 Gigabit Ethernet, which guarantees a frequency band of 500MHz. A Category 6A compliant LAN cable that uses a super slim cable with a diameter of only 3.0mm and a short connector that is approximately 40% smaller than conventional cables. *Passed 1000 bending tests (manufacturer verification)

Ulasan Produk

Tidak ada ulasan