ELECOM LAN Cable CAT6A Compliant Gigabit Nail Breakage Prevention Soft Slim Connector RoHS

Sebelum PPN:
Rp109.900 - Rp379.900
Spesifikasi
Cable Thickness (mm)About 4.2
InterfaceRJ-45 connector
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A compliant (10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T compliant)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double structure uses a protector and a new material connector, so the tabs will never break under normal usage conditions! Compatible with 10 Gigabit Ethernet, which guarantees a frequency band of 500MHz. A category 6A compliant soft LAN cable that is flexible and easy to handle. *Passed 1000 bending tests (manufacturer verification) This LAN cable has a double structure that uses a protector to prevent nail breakage and a connector made of a new material that is highly durable against bending, making it a LAN cable that will never break under normal usage conditions. *Passed 1000 bending tests (manufacturer verification) Prevents the cable from falling off due to bent tabs, allowing it to be securely fixed to the LAN port for a long period of time. A soft LAN cable that complies with Category 6A. Compatible with 10GBASE-T, 10 Gigabit Ethernet, which is ideal for high-speed optical communications. It supports high frequencies up to 500MHz, twice that of Category 6, is resistant to noise interference, and provides a high-speed and stable network environment. The cable is soft and easy to handle, so you can wire it neatly. Twisted pair wires are softer and easier to handle than single wires. Adopts a slim connector that does not interfere with adjacent ports. This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Feature
Specification
Twisted pair cable: Yes, Cross-shaped material: Yes, Slim connector: Yes, Cable winding: No, Length mark: No, Molded connector: Yes

Ulasan Produk

Tidak ada ulasan