ELECOM LAN cable CAT6A anti-break mesh cable

Sebelum PPN:
Rp109.900 - Rp299.900
Spesifikasi
Cable Thickness (mm)About 4
InterfaceRJ-45 connector
Number of Cores8 cores
PackageBag + sticker
StandardCat6A(10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX/10GBASE-T)
StructureTwist wire (30 AWG)
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mesh type Cat6A compliant LAN cable that complies with 10 Gigabit Ethernet "10GBASE-T" and provides a high-speed and stable network environment. This LAN cable has a double structure that uses a protector to prevent the tabs from breaking and a connector that is highly durable against bending, making the tabs less likely to break. * Passed 8,000 bending tests (verified by the manufacturer)
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan