ELECOM LAN cable CAT6A 7m Blue Soft

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)Approx. 7 * Connector not included
Cable Thickness (mm)About 5.2
ColorBlue
InterfaceRJ-45 connector
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A compliant (10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T compliant)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports next-generation 10 Gigabit Ethernet, which is ideal for high-speed optical communication. A category 6A compatible LAN cable that uses a soft cable that is easy to handle and realizes a high-speed and stable network environment.
Category 6A compatible run cable compatible with "10GBASE-T" of next-generation 10 Gigabit Ethernet, which is ideal for high-speed optical communication.
It supports up to a high frequency band up to 500MHz, which is twice that of Category 6, is resistant to noise interference, and realizes a high-speed and stable network environment.
Ensures stable data transfer speed even in environments such as 1000BASE-TX / 1000BASE-T / 100BASE-T.
A "soft LAN cable" that is soft and easy to handle and can be wired neatly.
By putting a cross interposition in the cable, signal interference is prevented.
Since it uses a slim connector, it does not interfere with adjacent ports.
It is a twisted wire specification that is softer than a single wire and easy to handle.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
Twisted pair cable: Yes, Cross-shaped material: Yes, Slim connector: Yes, Cable winding: No, Length mark: No, Molded connector: Yes

Ulasan Produk

Tidak ada ulasan