ELECOM LAN Cable CAT6 Gigabit RJ-45 Connector Super Slim Short Connector RoHS

Sebelum PPN:
Rp109.900 - Rp359.900
Spesifikasi
Cable Thickness (mm)About 3
ColorBlack
InterfaceRJ-45 connector
Locking Clip-tab ProtectionX
Number of Cores8 cores
PackageAluminum foil bag + sticker
StandardCat6A compliant (10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T compliant)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports "10GBASE-T" of 10 Gigabit Ethernet which is most suitable for high-speed optical communication. Category 6A compliant LAN cable that uses an ultra-slim cable and short connector to realize a high-speed and stable network environment. It supports high-frequency bands up to 500MHz, which is twice that of Category 6, and is resistant to noise interference, realizing a high-speed and stable network environment. Ensures stable data transfer speed even in environments such as 1000BASE-TX/1000BASE-T/100BASE-T. We adopt super slim cable of only 3.0mm in diameter that is most suitable for wiring in narrow place. Since it is a twisted pair (twisted pair) specification that eliminates cross-interposition, it is soft and easy to handle, and it is easy to lay in narrow places. It uses a newly designed short connector that is about 40% more compact than conventional products. *Compared to the LD-GPA series This is a slim and compact connector that does not interfere with adjacent ports and does not have protrusions. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).

Ulasan Produk

Tidak ada ulasan