ELECOM LAN Cable CAT6 Gigabit Nail Bending Prevention Flat Slim Connector RoHS Stranded Wire Thinness 1.4mm Blue

Sebelum PPN:
Rp129.900 - Rp639.900
Spesifikasi
Cable Thickness (mm)About 1.4
ColorBlue
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageAluminum foil bag + sticker
ShieldingNone (UTP specification)
StandardCat6 compliant (10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX compliant)
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double structure of the protector and new material connector ensures that the tabs will not break under normal usage conditions! *Compatible with Gigabit Ethernet, which guarantees a frequency band of 250MHz. A Category 6 compliant flat type LAN cable with a thickness of 1.4mm that can be installed anywhere. *Passed 1000 bending tests (manufacturer verification)

Ulasan Produk

Tidak ada ulasan