ELECOM LAN cable CAT6 Gigabit Flat Thickness about 1.38mm Slim connector RoHS Blue

Sebelum PPN:
Rp109.900 - Rp249.900
Spesifikasi
Cable Thickness (mm)About 1.38
ColorBlue
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO(with nail breakage prevention cover)
Number of Cores8 cores
PackageAluminum foil bag + sticker
ShieldingNone (UTP specification)
StandardCat6 compliant (compliant with 1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 1 Gigabit compatible CAT6 compliant cable that uses a super flat type cable with a width of approximately 6 mm and a thickness of approximately 1.38 mm. Compliant with Category 6, compatible with 1 Gigabit Ethernet "1000BASE-TX", which is ideal for optical communication. 2.5 times higher quality than Enhanced Category 5. Category 6 cable that supports a frequency band of 250MHz. It is a super flat type with a thickness of about 1.38 mm and a width of about 6.4 mm that can be wired under the carpet or in the gap of the door. Because it is a twisted pair (twisted pair) specification that is soft and easy to handle, it is easy to lay in narrow places. We adopt slim connector which does not interfere adjacent port. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).

Ulasan Produk

Tidak ada ulasan