ELECOM LAN cable CAT5E Outdoor compatible With claw breakage prevention cover Black

Sebelum PPN:
Rp749.900 - Rp4.899.900
Spesifikasi
Cable Thickness (mm)Approximately 7.3 (approximately 5.7 without polyethylene sheath)
ColorBlack
InterfaceBoth ends: with RJ-45 connectors
Operating EnvironmentTemperature range: -30°C to +60°C Humidity range: 0% to 60%
StandardCat5e compatible (10BASE-T/100BASE-TX/1000BASE-T compatible)
StructureSingle wire specification (24AWG)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A polyethylene sheath is used for the outer covering, and the double structure improves weather resistance! A standard LAN cable compatible with category 5E that can be used outdoors. Category 5E compatible standard LAN cable that can be used outdoors. A polyethylene sheath is used for the outer covering, and the weather resistance is improved by making it a double structure. Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T. Both ends of the cable have connectors with protective covers to protect against broken claws. AWG24 single wire specification.

Ulasan Produk

Tidak ada ulasan