ELECOM LAN cable CAT5E Outdoor compatible Clearance Ninja cable High durability Aluminum reinforced flat cable 50 cm

Sebelum PPN:
Rp269.900
Spesifikasi
ColorSilver
Data Transfer Rate10/100/1000
EnvironmentStranded wire specification (AWG36)
InterfaceRJ-45 connectors on both ends
Length (mm)Approx. 500 (aluminum reinforced part approx. 200 + approx. 150 x 2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This aluminum-reinforced flat LAN cable is ideal for environments that require greater durability than ordinary flat LAN cables, such as between sashes and doors. The cable is reinforced with aluminum tape to increase durability against weight and bending. Achieved a thickness of 1.4 mm while strengthening with aluminum tape. Enhanced Category 5 compliant. By using a protective fixing member, it can be fixed to the wall or floor. Cable operating temperature range: -30°C to +60°C Cable operating temperature range: 0% to 60% To prevent disconnection, do not install near windows or doors that are frequently opened and closed.

Ulasan Produk

Tidak ada ulasan