ELECOM LAN Cable CAT5E Cross Cable Nail Breakage Prevention Slim Connector RoHS Blue

Sebelum PPN:
Rp90.900 - Rp169.900
Spesifikasi
Cable Thickness (mm)About 5.35
ColorBlue
InterfaceRJ-45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageAluminum foil bag + sticker
ShieldingNone (UTP specification)
StandardCat5e compliant (10BASE-T/100BASE-TX/1000BASE-T compliant)
Terminal ConnectionCross connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a double structure that uses a protector and a new material connector, the tabs will never break under normal usage conditions! *Category 5E compatible LAN cable that allows stable data transfer in environments such as 100BASE-TX and 1000BASE-T. *Passed 1000 bend tests (manufacturer verification) This LAN cable has a double structure that uses a protector to prevent tabs from breaking and a connector made of a new material that is highly durable against bending, so the tabs will never break under normal usage conditions. *Passed 1000 bending tests (manufacturer verification) Prevents the cable from falling off due to bent tabs, allowing it to be securely fixed to the LAN port for a long period of time. This is a standard LAN cable that supports Category 5E. Stable data transfer is possible in environments such as 100BASE-TX and 1000BASE-T. Since it is a twisted pair (twisted pair wire) specification that eliminates the cross interposition, it is flexible and easy to handle, making it easy to install in narrow spaces. Adopts a slim connector that does not interfere with adjacent ports. This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).

Ulasan Produk

Tidak ada ulasan