ELECOM LAN cable Cat5E compliant No connector Flat cable 100m Blue

Sebelum PPN:
Rp2.399.900
Spesifikasi
Applicable ConnectorLD-FRJ45T10
ColorBlue
Data Transfer Rate10/100/1000()
Length (m)About 100
ShieldingYes (ScTP/Foil tape shielding)
StandardCat5e compliant (10BASE-T/100BASE-TX/1000BASE-T compliant)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A super flat cable can be produced by using a special stripping tool and a connector. 1.4mm thick ultra-thin LAN cable (no connector) Compliant with enhanced category 5 functions Compatible with ISDN/CATV/ADSL environments Compatible with 10BASE-T/100BASE-TX/1000BASE-T Cable thickness approx. 1.4mm, width approx. 8mm Enhanced Category 5 compliant warranty coverage is less than 50M. *Cables longer than 50M cannot be created.

Ulasan Produk

Tidak ada ulasan