ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive

Sebelum PPN:
Rp2.499.900
Spesifikasi
Conform to[VCCI Class B] compliant
Dimensions, Width W x Depth D x Height H (mm)130x75x44
Included AccessoriesKVM cable (SPHD-VGA, USB, PS/2) about 1.0m x 2
Mass (g)460 *Cable not included
Maximum Resolution2048X1536 @60Hz *Compliant with VESA DDC2B
Maximum number of connections[PC] 2 units
Power Supply MethodUSB bus power (supplied from the selected computer)
Suitable EquipmentsPC with VGA terminal and USB-A or PS/2 port
Switching MethodChangeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One set of mouse, keyboard, and VGA display can be used to switch between two computers! The emulation function makes connection smoother when switching between devices. In addition, a personal computer switcher (KVM) equipped with an AUTOSCAN function that automatically switches the display of the personal computer port at regular intervals, convenient for server management work.
Feature
Specification
[Sound switching] Yes/No *Can be switched using hotkeys

Ulasan Produk

Tidak ada ulasan