ELECOM Keyboard, wireless, 2.4GHz, numeric keypad, wireless, mouse, silent, slim, compact, black

Sebelum PPN:
Rp849.900
Spesifikasi
Battery LifeKeyboard: Up to approximately 12 months (estimated when using alkaline batteries) *May vary depending on usage. Mouse: Up to approximately 10 months (estimated when using alkaline batteries) *May vary depending on usage.
ColorBlack
Communication ProtocolGFSK method
Conform to[Keyboard and receiver storage] compatible, [Mouse and receiver storage] compatible
Connector ShapeUSB-A plug
Frequency Band2.4GHz band
Key TypeMembrane
Key layoutJapanese sequence
Key pitch (mm)18.6
Key stroke (mm)1.4
Mass (g)[Keyboard] Approx. 380 *Batteries not included, [Mouse] Approx. 60 *Batteries not included, [Receiver] Approx. 2
Number of Buttons[Mouse] 5 *including wheel button
Number of Keys102 keys
Number of Wheels[Mouse] 1
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard] 372.6 x 135.9 x 22.1, [Mouse] 59.3 x 97.8 x 37.1, [Receiver] 19.0 x 14.5 x 6.0
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries. [Mouse] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries.
Reading method[Mouse] BlueLED
Resolution[Mouse Sensor] 1600 DPI
Set ContentsWireless silent compact keyboard x 1, wireless silent BlueLED mouse x 1, common receiver x 1, AAA alkaline batteries x 4 for operation check
Size[Keyboard] Compact, [Microphone] M
Suitable ModelsWindows OS, macOS, ChromeOS-equipped machine equipped with a USB port
Supported OSWindows 11/10,macOS Ventura 13,Chrome OS
Type of ConnectionUSB2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Authentic silent design! Wireless type that can be used just by inserting the receiver into the PC. A thin and compact size quiet keyboard and mouse set with a numeric keypad and reduced width.
It is a wireless type quiet thin keyboard that realizes a light touch feeling while being a full-fledged silent design. The compact size makes effective use of the space around the desk, and it comes with a convenient numeric keypad for entering numbers.
The silicone rubber attached to each key top reduces keystroke noise by more than 90% compared to conventional products. It is ideal for use in public facilities, conference rooms, late at night or early in the morning where noise is a concern.
*This is the result of comparing the magnitude of the sound energy calculated from the sound pressure level of the keystroke sound of this product (approximately 15dB) and the conventional model TK-FCM062BK (approximately 45dB). Sound energy is a value calculated from the measured sound pressure level (bell value) and a reference value (minimum volume of sound that humans can hear).
By installing its own firmware, it can be used on Windows, ChromeOS, and macOS.
We adopt thin key of keystroke 1.4mm and realize quick key input.
The thinnest part is a stylish thin design of about 11.5mm.
Equipped with 13 types of multi-function keys that allow you to execute functions such as the media player simply by pressing a dedicated key.
Even with its compact size, it comes with a numeric keypad that is convenient for entering numbers, making work such as Excel more efficient.
A "membrane method" is used to support the key top with a rubber dome.
Stylish and easy-to-read original fonts are used for the key tops.
Despite its compact size, it has a key pitch of about 19 mm and an isolation design that makes it easy to type. In addition, by adopting a large enter key and independently arranging Print Screen/Insert/Delete, you can perform comfortable typing with less chance of erroneous input.
Equipped with a "power switch" that can prevent battery consumption when not in use. It also has an LED lamp that lets you check whether Fn Lock and Caps Lock are ON/OFF, and informs you of the remaining battery power.
It is a wireless type that can be used immediately by simply inserting the receiver unit into the USB port of the computer. A keyboard and mouse can be connected with one receiver, so it is also recommended for thin computers with few USB ports.
We have adopted a "1-yen coin-sized microreceiver" that does not bother you even when it is plugged into your computer. In addition, since the receiver can be stored in the main unit, it is difficult to lose and convenient to carry.
It comes with a silent wireless mouse that doesn't bother you when you click. In addition to the left and right buttons and the wheel button, all five buttons, including "Forward" and "Return", are equipped with silent switches, so you can use them quietly while still being comfortable to press.
The mouse sensor is equipped with a "BlueLED" sensor that can accurately move the pointer even in environments with small unevenness and dust. It can be operated comfortably on desks made of various materials such as wood and resin, notebooks, and tablecloths.
The resolution of the mouse is 1600DPI for smooth operation.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
Feature
Specification
[Keyboard multifunction function] Yes

Ulasan Produk

Tidak ada ulasan