ELECOM Keyboard, wired, USB connection, membrane type, with numeric keypad, washable (IPX5), highly durable design, antibacterial, compatible with [Windows 11, mac, Chrome]

Sebelum PPN:
Rp759.900
Spesifikasi
Cable Length (m)1.6
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approximately 500 * Including cable
Outer Dimensions, Width W x Depth D x Height H (mm)436.6 x 148.7 x 26.7 (not including the stand), 436.6 x 148.7 x 34.7 (at the stand)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, macOS Monterey (12), Chrome OS * It may be necessary to update to the latest version of each OS or install a service pack. * Please check the correspondence table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For daily dirt and small dust removal! IPX5 compatible waterproof design and design that floats the key top allows smooth washing with water. It is a wired type waterproof and antibacterial full keyboard that adds peace of mind with antibacterial processing.

Ulasan Produk

Tidak ada ulasan