ELECOM Keyboard, wired, USB connection, membrane type, with numeric keypad, quiet, antibacterial, drainage mechanism

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
InterfaceUSB
Key TypeMembrane
Key layout109 key + 9 key (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approximately 450 *including cable
Outer Dimensions, Width W x Depth D x Height H (mm)442.8 x 139.8 x 26.8 (without stand), 442.8 x 139.8 x 35.3 (when standing)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big Sur (11), Chrome OS *Updates to the latest version of each OS or installation of a service pack may be required. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-scale silent design! Can be used on Windows, Chrome OS, and macOS. In addition, an antibacterial wired silent full keyboard that adds peace of mind to daily computer operations.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan