ELECOM Keyboard, wired, USB connection, membrane type, with numeric keypad, full size

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)1.5
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)Approx. 574 * including cable
Outer Dimensions, Width W x Depth D x Height H (mm)447.7 x 136.0 x 31.6 (excluding stand), 447.7 x 136.0 x 40.1 (when stand) * Excluding cable
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS machine equipped with USB port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a JIS standard compliant standard Japanese layout that is easy to type. A wired full keyboard that can be used immediately by simply inserting it into a PC.
* It is not a waterproof design.

Ulasan Produk

Tidak ada ulasan