ELECOM Keyboard, wired, USB connection, membrane type, with numeric keypad, antibacterial, thin, full keyboard

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)Approximately 535 (including cable)
Outer Dimensions, Width W x Depth D x Height H (mm)441.5 x 127.6 x 25.0 (without stand), 441.5 x 127.6 x 33.5 (when standing)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *You may need to update to the latest version of your OS or install a service pack. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specifications that add peace of mind to daily computer operations!
A wired thin full keyboard that is crisp and light and can be used simply by inserting it into a PC.

Ulasan Produk

Tidak ada ulasan