ELECOM Keyboard, wired, USB connection, membrane type, tenkeyless, mini size, Caps Lock disable switch, Japanese layout, light typing feel, antibacterial [Windows compatible]

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A plug
Key TypeMembrane
Key layoutJapanese sequence
Key pitch (mm)17
Key stroke (mm)2
Mass (g)Approximately 315 *including cable
Number of Keys84 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 267 x 136 x 23 (without stand), Approx. 267 x 136 x 33 (with stand)
Power Supply MethodUSB bus power
Set ContentsKeyboard body x 1 unit
SizeMini
Suitable ModelsWindows computer equipped with a USB port
Supported OSWindows 11/10
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used anywhere without taking up space, and has a light and natural feel. A compact keyboard with a wired connection that is small but easy to type on. It operates using power from a computer, so no batteries are required, so you can use it without worrying about running out of battery.
Although it is small, it does not compromise on ease of hitting. It is a compact keyboard that does not take up much space and can be used anywhere, yet allows you to type smoothly without feeling cramped.
Approximately 25% smaller than a typical tenkeyless keyboard (key pitch 19mm). Recommended for use in small desks, limited space, or as a second computer.
The width is approximately 27cm. It is a compact size that fits comfortably in A4 size, making it convenient to carry and store.
It uses a newly designed membrane system that allows you to hit the ball with a light force.
The key pitch is 17mm. It is designed to be easy to hit regardless of hand size, and the size makes it difficult for your fingers to get caught.
The shape of the keys varies depending on the frequency of use and function, so that the ease of typing is maintained despite the small size.
It uses durable keys that can withstand up to 5 million keystrokes. The gap between the keys is narrow, making it difficult for the key top to come off.
Even if it is downsized, it remains convenient. We have adopted a unique Japanese layout.
Equipped with a "Caps Lock function disable switch" that can lock the Caps Lock function, which is easy to press without realizing it.
Equipped with multi-function functions that allow you to adjust volume, fast forward/rewind videos, etc. with one touch. It also has an Fn lock function, so you can freely change the key operation according to the usage scene.
The keyboard stand allows you to tilt the main unit at an angle of approximately 10 degrees, making it easier to type keys and reducing strain on your hands and arms.
There is no need to install any special drivers, just connect and you can use it immediately.
It is a wired connection type that can be used immediately by simply connecting the USB cable to your computer.
It operates using power from a computer, so no batteries are required, so you can use it without worrying about running out of battery.
VCCI Class B certified design with minimal radio interference.
Antibacterial treatment prevents the growth of bacteria and keeps it clean. (Antibacterial scope: keyboard housing, printed parts)
This product has the ability to suppress or inhibit the growth of bacteria on surfaces, and complies with the antibacterial test set by JSA (Japanese Standards Association).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

Ulasan Produk

Tidak ada ulasan