ELECOM Keyboard, wired, USB connection, membrane type, mini size, Caps Lock function disable switch, [Windows PC Chromebook compatible], antibacterial, card stand included

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A plug
Key TypeMembrane
Key layoutJapanese sequence
Key pitch (mm)17
Key stroke (mm)2.5
Mass (g)Approximately 315 *including cable
Number of Keys84 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 267 x 136 x 23 (without stand), Approx. 267 x 136 x 33 (with stand)
Power Supply MethodUSB bus power
Set ContentsKeyboard body x 1, romaji input support card x 1, reading sticker x 1
SizeMini
Suitable ModelsWindows PC, Chromebook equipped with a USB port
Supported OSWindows 11/10,Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a computer learning keyboard "KEYPALETTO" that allows you to learn the correct key input in a fun way. The print design is the same as the characters that are actually entered, preventing confusion among children who are unfamiliar with the alphabet. This product was supervised by Susumu Kanemune, Vice President of Osaka Electro-Communication University (as of May 2023), who has extensively researched and proposed programming language development and teaching methods. With easy-to-understand color schemes that are close to the primary colors, you can enjoy remembering the fingers that hit the keys. The color balance has been adjusted so that even people with color blindness who are not good at distinguishing colors can easily distinguish between colors. The main body color is charcoal black, which makes dirt and scratches less noticeable. It is a compact design with a 17 mm pitch that is easy to use even with a tablet, etc., according to the size of children's hands. It adopts a newly designed membrane system that allows you to hit crisply even with light force. By changing the key shape according to the frequency of use and function, we devised ways to prevent children who are learning touch typing from making mistakes. Uses durable keys that can withstand up to 5 million keystrokes. It is difficult to insert the tip of a pen or a ruler into the gap between the keys, and the structure is resistant to mischief. The soft, rounded key shape and familiar feel make it easy for children to feel a sense of familiarity. Comes with an attached Romaji input support card and a card stand that can stand memos. Templates that allow you to create original cards that are the perfect size for card stands, as well as dedicated card data useful for learning Scratch, etc., are available free of charge. We have adopted a unique arrangement that incorporates functions specialized for programming and computer learning. In order to avoid confusion due to mis-pressing, we have taken care to make learning keyboard operations more enjoyable by eliminating functions that are used infrequently. Equipped with a "CapsLock function disable switch" that disables the CapsLock function, which is easy to activate by pressing without noticing it, by turning the switch ON/OFF. The "CapsLock function disable switch" is easy to operate even with small fingers and uses a switch that allows you to see the lock status at a glance. It comes with a "reading sticker" that you can put on the keyboard and learn the name and reading of the key. We have adopted a high-quality sticker that feels almost the same even when applied to the keys, and can be peeled off once you have memorized it. A name space is provided on the back of the main unit to prevent loss or mistake. The keyboard stand, which allows you to tilt the main unit about 10 degrees, makes it easier to type and reduces strain on your hands and arms. It is a wired connection type that can be used immediately by connecting a USB cable to a computer without complicated settings. Since it is powered by a computer, no batteries are required, so you can use it without worrying about running out of battery. It is a design with little radio interference that has acquired VCCI Class B. Antibacterial treatment suppresses the growth of bacteria and keeps it clean. (Antibacterial range: keyboard housing, printed part) *This product has the ability to suppress or inhibit the growth of bacteria on the surface, and conforms to the antibacterial test stipulated by the Japanese Standards Association (JSA). This is what I did. Products that meet one or more of our company's environmental certification standards and display the "THINKECOLOGY" mark. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag. In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.

Ulasan Produk

Tidak ada ulasan