ELECOM Keyboard, wired, mechanical type (brown axis/tactile), compact size, Japanese layout, tenkeyless, compatible with Windows 11, 50 million clicks high durability switch
Spesifikasi
| Cable Length (m) | About 2 |
|---|---|
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Shape | USB-A plug |
| Key Type | Mechanical (brown axis/tactile) |
| Key layout | Japanese sequence |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 4 |
| Mass (g) | Approx. 1002 *including cable |
| Number of Keys | 90 keys |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 366 x 143 x 37 (without stand), Approx. 366 x 143 x 54 (with stand) |
| Power Supply Method | USB bus power |
| Size | Tenkeyless |
| Suitable Models | Windows OS machine equipped with USB port |
| Supported OS | Windows 11/10 |
| Type of Connection | USB wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The "Neo Clutch Keycap", which was created after many prototypes by a project team including professional gamers, is a key that is ideal for gameplay and difficult to make mistakes, such as the key that bites your finger and is easy to release. realizing the shape.
The key tops are rounded to prevent fingers from slipping even when typing at high speed during gameplay, and the Z to M keys have a special asymmetrical shape optimized for operation with the left thumb.
With WASD as the home position, the relative height and angle of each key are optimized so as not to interfere with the game-specific finger movement that moves back and forth between the surrounding keys at high speed.
A gaming keyboard that uses 50 million times of high durability mechanical switches that can withstand intense keystrokes.
A double injection method is used for key printing, and it is durable enough to withstand heavy use for a long period of time.
We cope with "N key rollover" that can input all keys at the same time. Even in games that require simultaneous pressing of complex keys, you can accurately input without missing any operations.
Equipped with a gaming mode that disables the operation of the Windows key / menu key, eliminating unexpected game interruptions during game play.
It is a tenkeyless size that can secure a lot of mouse operation space on the desk. In order to achieve both text input and ease of game play, it is equipped with half-width full-width keys, direction keys, delete keys, and a wide space key so that Japanese input such as chatting between players can be performed smoothly. It's the perfect array for environmental players.
Equipped with a brown axis (tactile) that has an excellent balance of ease of pressing and quietness.
A highly visible stencil-like font is printed on the key tops.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
The key tops are rounded to prevent fingers from slipping even when typing at high speed during gameplay, and the Z to M keys have a special asymmetrical shape optimized for operation with the left thumb.
With WASD as the home position, the relative height and angle of each key are optimized so as not to interfere with the game-specific finger movement that moves back and forth between the surrounding keys at high speed.
A gaming keyboard that uses 50 million times of high durability mechanical switches that can withstand intense keystrokes.
A double injection method is used for key printing, and it is durable enough to withstand heavy use for a long period of time.
We cope with "N key rollover" that can input all keys at the same time. Even in games that require simultaneous pressing of complex keys, you can accurately input without missing any operations.
Equipped with a gaming mode that disables the operation of the Windows key / menu key, eliminating unexpected game interruptions during game play.
It is a tenkeyless size that can secure a lot of mouse operation space on the desk. In order to achieve both text input and ease of game play, it is equipped with half-width full-width keys, direction keys, delete keys, and a wide space key so that Japanese input such as chatting between players can be performed smoothly. It's the perfect array for environmental players.
Equipped with a brown axis (tactile) that has an excellent balance of ease of pressing and quietness.
A highly visible stencil-like font is printed on the key tops.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
Feature
SpecificationActuation point: 1.9mm, Operating pressure: 50g, Tactile pressure: 60g, Report rate: up to 1000Hz
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20compact%20size%2C%20Japanese%20layout%2C%20tenkeyless%2C%20compatible%20with%20Windows%2011%2C%2050%20million%20clicks%20high%20durability%20switch/1bP113426047-2.jpg)
