ELECOM Keyboard, wired, detachable USB cable, mechanical type (silent red axis/linear), with numeric keypad [Compatible with Windows OS, macOS, ChromeOS, PCs, etc.] Leggero
Spesifikasi
| Cable Length (m) | About 1.8 |
|---|---|
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Shape | USB-A plug |
| Key Type | Mechanical (quiet red axis/linear) |
| Key layout | Japanese sequence |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 3.5 |
| Mass (g) | Approx. 1047 *Cable not included |
| Number of Keys | 108 keys |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 446 x 137 x 33 (without stand), Approx. 446 x 137 x 42 (with stand) |
| Power Supply Method | USB bus power |
| Set Contents | Keyboard body x 1, USB-A to USB Type-C (TM) cable x 1 |
| Size | Full |
| Suitable Models | WindowsOS, macOS, ChromeOS equipped with USB port |
| Supported OS | Windows 11/10,macOS Ventura 13,Chrome OS |
| Type of Connection | USB wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ``Leggero'' series is a wired mechanical keyboard that is equipped with mechanical switches with excellent keystroke feel and provides a light and comfortable typing experience.
Equipped with a silent red shaft (linear) that combines a smooth and soft feel with overwhelmingly quiet operation, it provides a light and comfortable key touch.
A sound-absorbing sheet lined inside the keyboard suppresses echoes caused by vibrations when typing. You can feel the quietness and high-quality hitting feeling.
Adopts a key shape that fits your fingers, supporting smooth finger movement and accurate input.
The key design is simple and streamlined so you can concentrate on typing.
The key printing eliminates "kana notation" and only the necessary characters are placed in a unique font.
It has a simple appearance that harmonizes with the interior of the desk area, and has an elegant design that makes use of smooth curves.
Adopts a detachable USB Type-C(TM) cable. It is convenient for moving and storing the work area, and even if the cable breaks, you can easily replace the cable.
It is compatible with Windows, macOS, and ChromeOS. Equipped with unique firmware, it automatically identifies the OS and switches to the optimized input mode.
There is no need to install any special drivers, just connect and you can use it immediately.
The full keyboard with numeric keypad is convenient for entering numbers, making work in Excel and other applications more efficient.
Equipped with 12 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys.
Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that stabilizes the key touch.
It uses a highly durable mechanical switch that can withstand up to 50 million keystrokes, so you can use it with confidence even when pressing forcefully.
It supports a polling rate of 1000Hz, allowing you to play comfortably even in game scenes that require quick reactions.
All keys support "N-key rollover" which allows simultaneous input, preventing missed operations.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
Equipped with a silent red shaft (linear) that combines a smooth and soft feel with overwhelmingly quiet operation, it provides a light and comfortable key touch.
A sound-absorbing sheet lined inside the keyboard suppresses echoes caused by vibrations when typing. You can feel the quietness and high-quality hitting feeling.
Adopts a key shape that fits your fingers, supporting smooth finger movement and accurate input.
The key design is simple and streamlined so you can concentrate on typing.
The key printing eliminates "kana notation" and only the necessary characters are placed in a unique font.
It has a simple appearance that harmonizes with the interior of the desk area, and has an elegant design that makes use of smooth curves.
Adopts a detachable USB Type-C(TM) cable. It is convenient for moving and storing the work area, and even if the cable breaks, you can easily replace the cable.
It is compatible with Windows, macOS, and ChromeOS. Equipped with unique firmware, it automatically identifies the OS and switches to the optimized input mode.
There is no need to install any special drivers, just connect and you can use it immediately.
The full keyboard with numeric keypad is convenient for entering numbers, making work in Excel and other applications more efficient.
Equipped with 12 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys.
Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that stabilizes the key touch.
It uses a highly durable mechanical switch that can withstand up to 50 million keystrokes, so you can use it with confidence even when pressing forcefully.
It supports a polling rate of 1000Hz, allowing you to play comfortably even in game scenes that require quick reactions.
All keys support "N-key rollover" which allows simultaneous input, preventing missed operations.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
Feature
SpecificationActuation point: 1.9mm, Operating force: 50g, Tactile force: 60g, Report rate: up to 1000Hz, Keyboard multifunction: Yes
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20with%20numeric%20keypad%20%5BCompatible%20with%20Windows%20OS%2C%20macOS%2C%20ChromeOS%2C%20PCs%2C%20etc_%5D%20Leggero/0tP113426029-2.jpg)
