ELECOM Keyboard, wired, detachable cable, mechanical type (silver axis/speed linear), 65% size, [V custom], Japanese layout, tenkeyless, 1 USB A port, compact
Spesifikasi
| Cable Length (m) | About 1.5 |
|---|---|
| Classification | 65% size |
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Shape | USB-A male |
| Key Type | Mechanical (silver axis/speed linear) |
| Key layout | Japanese sequence |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 3.5 |
| Mass (g) | Approx. 691 *Cable not included |
| Number of Keys | 71 keys |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 322.4 x 124.7 x 36.2 (without stand), Approx. 322.4 x 124.7 x 48.0 (with stand) |
| Power Supply Method | USB bus power |
| Set Contents | VK200 main unit, paracord cable, replacement keycap x 6, keycap release, V custom logo sticker |
| Suitable Models | Windows computer equipped with a USB port |
| Supported OS | Windows 11/10/8.1 |
| Type of Connection | USB wired |
| USB Port Number | 1 port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Optimal, strongest. ELECOM's high-class gaming device "ELECOM GAMING V custom" series. 65% size gaming keyboard "VK200S" equipped with a silver axis, optimized to fit perfectly with high-speed finger movements in gun shooting games (FPS).
Feature
SpecificationActuation point: 1.4mm, Operating pressure: 45g, Tactile pressure: None, Report rate: up to 1000Hz
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%2065%25%20size%2C%20%5BV%20custom%5D%2C%20Japanese%20layout%2C%20tenkeyless%2C%201%20USB%20A%20port%2C%20compact/pnP113425923-2.jpg)
