ELECOM Keyboard Wireless with Mouse Wireless USB Antibacterial Thin Full Size Membrane

Sebelum PPN:
Rp619.900
Spesifikasi
Battery Life[Keyboard] Approx. 2 years when using alkaline batteries *Manufacturer test value, [Mouse] Approx. 2 years *When 5% of the 8 hours of PC use per day is allocated to mouse operation
ColorBlack
Communication ProtocolGFSK method
Conform to[Mouse/receiver storage] Supported
Connector ShapeUSB (A) male
Continuous Operation Time[Mouse] Approximately 384 hours
Continuous Standby Time[Mouse] Approximately 1,041 days
Frequency Band2.4GHz band
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2.5
LED Color[Mouse] Blue
Mass (g)[Keyboard] Approx. 515 *Batteries not included, [Mouse] Approx. 60 *Batteries not included, [Receiver] Approx. 2
Number of Buttons[Mouse] 3 *including wheel button
Number of Wheels[Mouse] 1
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard] 441.5 x 127.6 x 25.0 (without stand), 441.5 x 127.6 x 33.5 (with stand), [Mouse] 59.3 x 100 x 37.8, [Receiver] 19.5 x 15.8 x 6.5
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Reading method[Mouse] Optical sensor type
Resolution[Mouse] 1600 counts
Set ContentsAntibacterial wireless thin full keyboard x 1, Antibacterial wireless BlueLED mouse x 1, Common receiver x 1, AAA alkaline battery for operation check x 1, AA alkaline battery for operation check x 1
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *You may need to update to the latest version of your OS or install a service pack. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial design adds peace of mind to daily computer operations! A set model that includes a wireless mouse with a light click feel and a wireless thin full keyboard with a crisp and light feel. It complies with the antibacterial test set by the Japan Standards Association (JSA), and has antibacterial specifications that suppress or inhibit the growth of bacteria on the surface. This is a thin keyboard with a key design that provides a crisp and light feel. The weight when pressing the keys is approximately 18% lighter than the manufacturer's conventional products, allowing you to enter keys with less force. *Compared to TK-FDM075TBK Adopts a thin key with a key stroke of 2.5mm to realize quick key input. The thinnest part is approximately 12.7mm, making it a stylish and thin design. It comes with a wireless mouse that has a symmetrical design that allows you to hold it in any way. The mouse uses a lightweight switch to provide a light click feeling. This is a standard Japanese layout keyboard that complies with JIS standards and is easy to type on. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. Equipped with 12 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. A keyboard and mouse can be connected with one receiver unit. The receiver can be stored on the back of the keyboard or the back of the mouse. The keyboard can be used with one AAA battery and the mouse with one AA battery, and each can be used for about 2 years without replacing the batteries. (Estimated operating time when using alkaline batteries *Test values in the manufacturer's environment, not guaranteed values.) Both the keyboard and mouse are equipped with a power switch that prevents battery consumption when not in use. It has an LED lamp that informs you of the remaining battery level. A full keyboard with a numeric keypad is convenient for entering numbers, making work such as Excel more efficient. It uses a membrane system that supports the key tops with a rubber dome. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch. The mouse is equipped with a Blue LED that reflects light more accurately even on small irregularities and dust, making it comfortable to use anywhere. The mouse has a resolution of 1600 counts for smooth operation in various operating environments.

Ulasan Produk

Tidak ada ulasan