ELECOM Keyboard Wireless Wireless USB Pantograph Thin Compact PS5

Sebelum PPN:
Rp759.900
Spesifikasi
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz band
InterfaceUSB
Key TypePantograph
Key layout104 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 488 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 367.1 x 127.5 x 21.2, [Receiver] 19.5 x 15.8 x 6.5
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
SizeCompact
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS Catalina (10.15) *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin design with a thinnest part of 6.5 mm that is as beautiful as a single board! A 2.4 GHz wireless thin compact keyboard that can be operated comfortably with stable communication.
It is a 2.4GHz wireless keyboard that can be operated comfortably with stable communication.
It uses a 1-yen coin size micro receiver that is very compact and does not get in the way.
There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
The key type uses the "pantograph method," which allows you to type with the same light force as a laptop keyboard.
By incorporating an iron plate under the key top, a firm feel and stability are achieved.
Equipped with input modes optimized for each of Windows OS / Macintosh OS.
Despite its compact size, it uses a 19mm key pitch and 104 Japanese keys for comfortable typing.
The key top uses a stylish and easy-to-read original font.
It is equipped with 12 types of multifunction keys that can execute the functions of a web browser or media player simply by pressing a dedicated key.
It is battery-powered and safe to use on the go.
It is equipped with a power switch that can prevent battery consumption when not in use.
There is an LED lamp that tells you whether the power is on or off.

Ulasan Produk

Tidak ada ulasan