ELECOM Keyboard Wireless Wireless USB Membrane Full Size

Sebelum PPN:
Rp349.900
Spesifikasi
Battery LifeApproximate battery life when using alkaline batteries: Approx. 4 years *Manufacturer test value (estimated)
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz band
Included AccessoriesUser's manual x1, AA alkaline batteries x1 for operation check, Receiver unit x1
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)[Keyboard body] Approx. 568 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 447.7 x 136.0 x 31.6 (excluding stand), 447.7 x 136.0 x 40.1 (with stand), Receiver: 19.5 x 15.8 x 6.5
Power Supply[Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery
SizeFull
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts standard Japanese layout that complies with JIS standards and is easy to type. A full wireless keyboard that allows you to easily use your desk area by simply plugging the receiver into your PC. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. The receiver can be stored on the back of the main unit. It can be used with one AA battery and has a long-lasting battery design that can be used for about 4 years without having to replace the battery. (Estimated operating time when using alkaline batteries. *Test values in the manufacturer's environment and are not guaranteed values.) Equipped with a power switch that prevents battery consumption when not in use. Equipped with a battery level indicator lamp to notify you when it is time to replace the battery. A full keyboard with a numeric keypad is convenient for entering numbers, making work such as Excel more efficient. It uses a membrane system that supports the key tops with a rubber dome. Durable key design withstands up to 10 million keystrokes for long-term use. The keycaps use original fonts that are stylish and easy to read. The keys are laser engraved so that they do not fade even after long-term use. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch. Even if water or other liquid is accidentally spilled on the keyboard, it is equipped with a drainage function that allows the liquid to be immediately drained from the drainage hole on the back of the main unit. *It is not designed to be waterproof.

Ulasan Produk

Tidak ada ulasan