ELECOM Keyboard Wireless Wireless USB Full Size Thin Membrane

Sebelum PPN:
Rp399.900
Spesifikasi
Battery LifeApproximate battery life when using alkaline batteries: Approx. 2 years *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz band
InterfaceUSB
Key TypeMembrane
Key layout109 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)[Keyboard body] Approx. 505 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 441.5 x 127.6 x 25.0 (excluding stand), 441.5 x 127.6 x 33.5 (with stand), Receiver: 19.5 x 15.8 x 6.5
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
SizeFull
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crisp and light feel that speeds up key input. A thin wireless full keyboard that allows you to easily use your desk area by simply plugging the receiver into your PC. The weight when pressing the keys is approximately 18% lighter than the manufacturer's conventional products, allowing you to enter keys with less force. *Compared to TK-FCM075TBK Adopts a thin key with a key stroke of 2.5mm to realize quick key input. The thinnest part is approximately 12.7mm, making it a stylish and thin design. It uses a standard Japanese layout that complies with JIS standards and is easy to type. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. Equipped with 12 types of multi-function keys that allow you to perform volume operations, media player operations, etc. just by pressing a dedicated key. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. The receiver can be stored on the back of the main unit. It can be used with one AAA battery and can be used for about 2 years without replacing the battery. (Estimated operating time when using alkaline batteries *Test values in the manufacturer's environment, not guaranteed values.) Equipped with a power switch that prevents battery consumption when not in use. Equipped with a battery level indicator lamp to notify you when it is time to replace the battery. A full keyboard with a numeric keypad is convenient for entering numbers, making work such as Excel more efficient. It uses a membrane system that supports the key tops with a rubber dome. The keycaps use original fonts that are stylish and easy to read. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch.

Ulasan Produk

Tidak ada ulasan