ELECOM Keyboard wireless Bluetooth wireless mini keyboard pantograph type thin multi-OS compatible

Sebelum PPN:
Rp949.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
Communication ProtocolGFSK method
Compatible ProfileHID(Human Interface Device)
Included AccessoriesUser's manual x 1, AAA alkaline battery x 2 for operation check
Key TypePantograph
Key layout83 keys (Japanese layout) *Does not support iOS kana input.
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 374 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 289.2 x 127.5 x 21.2
Suitable ModelsPCs, tablets and smartphones that support the Bluetooth (R) HID profile
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with a thinnest part of 6.5 mm, beautiful like a single board! Bluetooth that can instantly switch between up to 3 paired devices; Thin mini keyboard.

Ulasan Produk

Tidak ada ulasan