ELECOM Keyboard Wireless Bluetooth Wireless Mini Keyboard Pantograph Thin Compact Multi-OS Compatible PS5

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
Communication ProtocolGFSK method
Compatible ProfileHID(Human Interface Device)
Frequency Band2.4GHz band
Included AccessoriesUser's manual x 1, AAA alkaline battery x 2 for operation check
Key TypePantograph
Key layout78 keys (Japanese layout) *Not compatible with iOS kana input.
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 264 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 286.5 x 121.5 x 20.4
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
Suitable ModelsPCs, tablets and smartphones that support the Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10, Windows 8.1, Android 9.0, macOS Catalina (10.15), iOS13.4, iPad OS13.4 *Updating to the latest version of each OS or installing a service pack may be required. *Please check the compatibility table for the latest information.
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin and lightweight design with a thinnest part of 6.5 mm and a weight of 264 g that is convenient to carry! Bluetooth (R) pantograph mini keyboard that can instantly switch between up to 3 paired devices.

Ulasan Produk

Tidak ada ulasan