ELECOM Keyboard Wireless Bluetooth Wireless Mini Keyboard Membrane with Stand Supports Multi-Pairing

Sebelum PPN:
Rp449.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approximately 8 months *Assuming 8 hours of computer use per day
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Included AccessoriesAA alkaline battery x 1 for operation check
Key TypeMembrane
Key layout92 keys (Japanese layout) *Does not support iOS kana input.
Key pitch (mm)19
Key stroke (mm)3.5
Mass (g)[Keyboard body] Approx. 507 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 364.3 x 150.8 x 33.5 (without stand), 364.3 x 150.8 x 42.0 (with stand)
Power Supply[Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery
Suitable ModelsPCs, tablets and smartphones that support the Bluetooth (R) HOGP profile
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 3-unit switching function that allows you to connect multiple smartphones, tablets, and PCs. A compact keyboard that saves power with Bluetooth ; 5.0 functionality.

Ulasan Produk

Tidak ada ulasan